- 4" Outside Diameter
- 42" Crown Face
- Machined Face Tube Pulley
- Requires 2 SDS QD® Bushings
| Pulley Type | Machined Face Tube |
| Outside Dia. | 4 in |
| Lagging Thickness | 0 in |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.9375 in |
| Bushing Series | SDS |
| Lagging Type | None |
| Face Type | Crown Face |
| Bushing Type | QD® |
| Has Lagging | No |
| Lagging Groove Type | None |
| Weight | 30.66 LB |

