Skip to content Skip to navigation menu
Conveyor Pulley

XPW1816MS

Conveyor Pulley
Item #101431662
  • Wing Pulley Type
  • 18 in Outside Diameter
  • 16 in Face Width
  • Crown Face Type
  • MS Bushing Series
Conveyor Pulley
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wing Pulley Type
  • 18 in Outside Diameter
  • 16 in Face Width
  • Crown Face Type
  • MS Bushing Series

applications

  • Field conveyors
  • Feeder belt conveyors
  • Radial stacker conveyors

features

  • Quality assurance from the leader in design and manufacturing of conveyor pulleys
  • Designs engineered to exceed many CEMA load ratings
  • Heavy wall, all-steel construction
  • Accurate hub alignment to reduce end disc stress
  • Domestically manufactured
  • More than 20 strategic stocking locations across the country ensure same day shipment of the most common pulley sizes
  • Half oval bar construction reduces welt wear
  • Reinforcement rings available for extreme applications
  • Replaceable lagging available
Bushing Type QD®
Bore Range [Max] 4.75 in
Lagging Type None
Bore Range [Min] 2.8125 in
Outside Dia. 18 in
Has Lagging No
Bushing Series MS
Outside Dia. [Min] 18 in
Face Type Crown Face
Lagging Groove Type None
Lagging Thickness 0 in
Pulley Type Wing
Weight 106.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison