- Metric
- 9 mm Opening
- 12 Points
- 143.800 mm Length
- Black Oxide Finish
| Overall Length | 143.8 mm |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Wrench Type | Combination |
| Open End Width | 18.6 mm |
| Open End Thickness | 5.2 mm |
| No. of Points | 12 |
| Box End Thickness | 7.1 mm |
| Box End Width | 13 1/2 in |
| Weight | 0.08 LB |
| EAN or UPC | 662679090524 |

