Skip to content Skip to navigation menu
Proto® Tools1212B

1212B

TorquePlus™ Protoblack™ ASD Combination Wrench
Item #104240793
  • Inch
  • 3/8" Opening
  • 12 Points
  • 6" Length
  • Black Oxide Finish
Proto® Tools1212B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 3/8" Opening
  • 12 Points
  • 6" Length
  • Black Oxide Finish
Wrench Type 15° Angle
Open End Thickness 7/32 in
Box End Thickness 5/16 in
Overall Length 6 in
Inch/Metric Inch
No. of Points 12
Box End Width 39/64 in
Finish Black Oxide
Open End Width 13/16 in
Weight 0.09 LB
EAN or UPC 662679090159
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison