Skip to content Skip to navigation menu
Proto® Tools1222B

1222B

TorquePlus™ Protoblack™ ASD Combination Wrench
Item #104236821
  • Inch
  • 11/16" Opening
  • 12 Points
  • 10 1/4" Length
  • Black Oxide Finish
Proto® Tools1222B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 11/16" Opening
  • 12 Points
  • 10 1/4" Length
  • Black Oxide Finish
No. of Points 12
Finish Black Oxide
Box End Width 1 1/64 in
Open End Thickness 11/32 in
Open End Width 1 29/32 in
Wrench Type 15° Angle
Overall Length 10.25 in
Inch/Metric Inch
Box End Thickness 7/16 in
Weight 0.32 LB
EAN or UPC 662679090203
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison