Skip to content Skip to navigation menu
Proto® Tools1228H

1228H

TorquePlus™ ASD Combination Wrench
Item #104249057
  • Inch
  • 7/8" Opening
  • 6 Points
  • 12 1/2" Length
  • Chrome Finish
Proto® Tools1228H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 7/8" Opening
  • 6 Points
  • 12 1/2" Length
  • Chrome Finish
Wrench Type Combination
Box End Thickness 33/64 in
Box End Width 1 1/4 in
Open End Thickness 3/8 in
Finish Chrome
Overall Length 12.5 in
No. of Points 6
Open End Width 1 13/16 in
Inch/Metric Inch
Weight 1.0 LB
EAN or UPC 662679071004
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison