- Inch
- 1" Opening
- 12 Points
- 14" Length
- Black Oxide Finish
| Finish | Black Oxide |
| Open End Thickness | 29/64 in |
| Open End Width | 2 1/64 in |
| Wrench Type | 15° Angle |
| Box End Thickness | 19/32 in |
| Box End Width | 1 13/32 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Overall Length | 14 in |
| Weight | 1.0 LB |
| EAN or UPC | 662679090258 |

