- Inch
- 1 1/16" Opening
- 12 Points
- 15 1/4" Length
- Black Oxide Finish
| Overall Length | 15.25 in |
| Finish | Black Oxide |
| Open End Thickness | 15/32 in |
| Wrench Type | 15° Angle |
| Box End Width | 1 31/64 in |
| Open End Width | 2 9/64 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Box End Thickness | 5/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 662679090265 |

