Skip to content Skip to navigation menu
Proto® Tools5421B

5421B

12 Point Standard Socket
Item #104242386
  • 1/2" Socket Drive Size, 0.65625" Socket Size, 1 1/2" Overall Length
Proto® Tools5421B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" Socket Drive Size, 0.65625" Socket Size, 1 1/2" Overall Length
Socket Diameter 61/64 in
Socket Size 21/32 in
Socket Series Standard
Inch/Metric Inch
Drive End Diameter 61/64 in
No. of Points 12
Socket Drive Size 1/2 in
Overall Length 1.5 in
Length Type Standard
Weight 0.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison