- 6 Point Impact Socket
- 1/4" Drive
- 8 mm Socket Size
- Standard Socket Depth
| Magnetic | Yes |
| No. of Points | 6 |
| Socket Type | Impact |
| Overall Length | 23.8 mm |
| Socket Size | 8 mm |
| Socket Drive Size | 1/4 in |
| Length Type | Standard |
| Inch/Metric | Metric |
| Socket Series | Standard, Impact |
| Weight | 0.02 LB |
| EAN or UPC | 662679321314 |

