Skip to content Skip to navigation menu
6 Point Metric Standard Length Magnetic Socket for Self-Tapping Screws

6912MPKM

6 Point Metric Standard Length Magnetic Socket for Self-Tapping Screws
Item #104216402
  • 1/4" Socket Drive Size, 12 mm Socket Size, 25.4 mm Overall Length
6 Point Metric Standard Length Magnetic Socket for Self-Tapping Screws
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4" Socket Drive Size, 12 mm Socket Size, 25.4 mm Overall Length
Overall Length 25.4 mm
Length Type Standard
No. of Points 6
Socket Diameter 17.4 mm
Socket Type Impact
Drive End Diameter 17.4 mm
Socket Drive Size 1/4 in
Inch/Metric Metric
Socket Series Standard, Impact
Socket Size 12 mm
Weight 0.07 LB
EAN or UPC 662679321666
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison