- 12 Point Socket
- 3/4" Drive Size
- 24 mm Socket Size
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Socket Size | 24 mm |
| Weight | 0.52 LB |
| EAN or UPC | 76174738773 |
| Socket Drive Size | 3/4 in |
| No. of Points | 12 |
| Inch/Metric | Metric |
| Socket Size | 24 mm |
| Weight | 0.52 LB |
| EAN or UPC | 76174738773 |