- #3 Phillips Tip
- Round Shank
- 10 15/16" Length
- 6" Blade Length
| Tip Type | Phillips® |
| Shank Type | Round |
| Tip Size | #3 |
| Length | 10 15/16 in |
| Shank Length | 6 in |
| Weight | 0.35 LB |
| EAN or UPC | 662679040987 |
| Tip Type | Phillips® |
| Shank Type | Round |
| Tip Size | #3 |
| Length | 10 15/16 in |
| Shank Length | 6 in |
| Weight | 0.35 LB |
| EAN or UPC | 662679040987 |