- 3/16" Cabinet Tip
- Round Shank
- 250 mm Overall Length
compliances
- 0
| Shank Length | 150 mm |
| Tip Type | Cabinet |
| Tip Size | 3/16 in |
| Length | 250.000 mm |
| Shank Type | Round |
| Weight | 0.11 LB |
| Shank Length | 150 mm |
| Tip Type | Cabinet |
| Tip Size | 3/16 in |
| Length | 250.000 mm |
| Shank Type | Round |
| Weight | 0.11 LB |