- #0 Phillips Tip
- Round Shank
- 160 mm Length
- 75 mm Blade Length
| Tip Type | Phillips® |
| Shank Length | 75 mm |
| Length | 160.000 mm |
| Shank Type | Round |
| Tip Size | #0 |
| Weight | 0.04 LB |
| Tip Type | Phillips® |
| Shank Length | 75 mm |
| Length | 160.000 mm |
| Shank Type | Round |
| Tip Size | #0 |
| Weight | 0.04 LB |