- #1 Phillips Tip
- Round Shank
- 300 mm Length
- 200 mm Blade Length
| Shank Type | Round |
| Tip Type | Phillips® |
| Length | 300.000 mm |
| Shank Length | 200 mm |
| Tip Size | #1 |
| Weight | 0.13 LB |
| Shank Type | Round |
| Tip Type | Phillips® |
| Length | 300.000 mm |
| Shank Length | 200 mm |
| Tip Size | #1 |
| Weight | 0.13 LB |