- #3 Phillips Tip
- Round Shank
- 275 mm Length
- 150 mm Blade Length
| Shank Length | 150 mm |
| Length | 275.000 mm |
| Shank Type | Round |
| Tip Type | Phillips® |
| Tip Size | #3 |
| Weight | 0.3 LB |
| Shank Length | 150 mm |
| Length | 275.000 mm |
| Shank Type | Round |
| Tip Type | Phillips® |
| Tip Size | #3 |
| Weight | 0.3 LB |