- #4 Phillips Tip
- Round Shank
- 325 mm Length
- 200 mm Blade Length
| Shank Length | 200 mm |
| Shank Type | Round |
| Tip Type | Phillips® |
| Tip Size | #4 |
| Length | 325.000 mm |
| Weight | 0.48 LB |
| Shank Length | 200 mm |
| Shank Type | Round |
| Tip Type | Phillips® |
| Tip Size | #4 |
| Length | 325.000 mm |
| Weight | 0.48 LB |