- 3/8" Standard Tip
- Square Shank
- 325 mm Overall Length
| Shank Type | Square |
| Shank Length | 200 mm |
| Tip Size | 3/8 in |
| Length | 325.000 mm |
| Tip Type | Slotted |
| Weight | 0.54 LB |
| Shank Type | Square |
| Shank Length | 200 mm |
| Tip Size | 3/8 in |
| Length | 325.000 mm |
| Tip Type | Slotted |
| Weight | 0.54 LB |