- 15 9/16 in Overall Length
- Black Oxide Finish
features
- Forged in carbon steel and hardened to high torque applications.
- Hook eye.
- Black oxide finish.
- Long handle for extra leverage.
| Head Thickness | 5/8 in |
| Inch/Metric | Metric |
| Outside Head Width | 3 49/64 in |
| Overall Length | 15 9/16 in |
| Finish | Black Oxide |
| Weight | 2.7 LB |
| EAN or UPC | 662679981693 |

