- 8 1/32 in Overall Length
- 6 & 12 Point
features
- Satin finish.
- Angle and through-hole design helps accommodate threaded rods or a bar for extra leverage, without affecting wrench strength.
- Deep recess at one end and open-end socket at the other fit over protruding studs.
| No. of Points | 6 & 12 |
| Overall Length | 8 1/32 in |
| Weight | 0.96 LB |
| EAN or UPC | 662679981914 |

