- 4 1/64 in Overall Length
- 6 & 12 Point
features
- Satin finish.
- Angle and through-hole design helps accommodate threaded rods or a bar for extra leverage, without affecting wrench strength.
- Deep recess at one end and open-end socket at the other fit over protruding studs.
| No. of Points | 6 & 12 |
| Overall Length | 4 1/64 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679981785 |

