- 1/4 in Socket Drive Size
- 22 Pieces
- Inch/Metric
| Inch/Metric | Inch, Metric |
| Socket Drive Size | 1/4 in |
| No. of Pieces | 22 |
| Socket Size Range | 3/16 in to 9/16 in, 4 mm to 14 mm |
| No. of Points | 6 |
| Finish | Full Polish |
| Impact Rated | No |
| Weight | 1.37 LB |
| EAN or UPC | 662679125189 |

