- 12 Points
- 15 Pieces
- 1/2 in Drive Size
features
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- Black oxide finish for hand use only.
| Socket Series | Standard |
| Socket Size Range | 3/8 in to 1 1/4 in |
| No. of Pieces | 15 |
| Finish | Black Oxide |
| No. of Points | 12 |
| Socket Drive Size | 1/2 in |
| Inch/Metric | Inch |
| Magnetic | No |
| Set Includes | 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 17" Socket Bar, Clips |
| Length Type | Standard |
| Weight | 4.47 LB |
| EAN or UPC | 662679300302 |

