Skip to content Skip to navigation menu
Proto® ToolsJ69212

J69212

11 Piece Black Oxide Socket Set
Item #105861595
  • 6 Points
  • 11 Pieces
  • 1/4 in Drive Size
Proto® ToolsJ69212
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 Points
  • 11 Pieces
  • 1/4 in Drive Size

features

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
Inch/Metric Metric
Finish Black Oxide
No. of Points 6
No. of Pieces 11
Socket Size Range 5 mm to 15 mm
Set Includes 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 9" Socket Bar, Clips
Socket Drive Size 1/4 in
Socket Series Deep Impact
Magnetic No
Length Type Deep
Weight 1.36 LB
EAN or UPC 662679562830
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison