- 7/32" Standard Tip
- Insulated Shank
- 9" Overall Length
features
- Individually tested to 10,000 Vs
- Rated to 1,000 VAC/1,500 VDC
- Black oxide tip
- Safety orange for quick identification
compliances
- 0
| Tip Type | Slotted |
| Tip Size | 7/32 in |
| Length | 9 in |
| Shank Type | Insulated |
| Shank Length | 5 in |
| Weight | 0.18 LB |

