Skip to content Skip to navigation menu
Proto® ToolsJH6000SW

JH6000SW

Torque Wrench
Item #105843198
Proto® ToolsJH6000SW
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Proto® Software allows for full two-way communication between the torque wrench or tester and a laptop or desktop computer.
  • Add-on the software and plug in the cable for full computer interface.
  • All data captured by the torque wrench can be downloaded directly into a spreadsheet: either all at once from on-board memory or one reading at a time.
  • Control all settings on the torque wrench from the wrench or computer.
  • Software includes CD and connection cable which interfaces with computer's USB connection.
Width 5 in
Height 1 3/4 in
Weight 0.85 LB
EAN or UPC 662679005740
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison