Skip to content Skip to navigation menu
PT International3525-23/8

3525-23/8

Taperlock Bushing
Item #105936180
  • 3525 Series Bushing
  • 2 3/8 in Bore
PT International3525-23/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3525 Series Bushing
  • 2 3/8 in Bore
Bushing Series 3525
Cap Screws 2
Length Through Bore 63.5 mm
Bore Size 2.375 in
Weight 13.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison