PT International
BF205X15/16S
BF200 Series Normal-Duty Pressed Steel 3-Bolt Flange Unit
Item #106370069
- 0.9375" Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Housing Material | Pressed Steel |
| Housing Width | 0.69 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 0.9375 in |
| Lubrication | Non-Relubricatable |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Flange Type | 3-Bolt Flange |
| Bolt Hole Spacing | N/A |
| End Type | Open End |
| Flange Thickness | 0.16 in |
| Overall Width | 1.14 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 0.34 in |
| Housing Length | 3.74 in |
| Housing Construction | 1 Piece |
| Duty | Light-Duty |
| Housing Height | 3.74 in |
| Bolt Circle Dia. | 3 in |
| Style | 3-Bolt Flange |
| Bearing Type | Ball Bearing |
| Weight | 0.9 LB |
| EAN or UPC | 800675049942 |
