- BS Series Normal-Duty Pillow Block
- 5/8" Shaft
- 2.670" Bolt Hole Spacing
- 7/8" Center Line to Base
- Pressed Steel
| Bolt Hole Spacing | 2.67 in |
| Bolt Hole Width | 0.37 in |
| Base Width | 1 in |
| Bearing Type | Ball Bearing |
| Housing Material | Pressed Steel |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Base Height | 0.13 in |
| Locking Device | Eccentric Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Shaft Dia. | 0.625 in |
| Bolt Hole Length | 0.37 in |
| Housing Height | 1.72 in |
| Series | BS |
| Lubrication | Non-Relubricatable |
| Housing No. | BS203 |
| Base Length | 3.38 in |
| Weight | 0.4 LB |
| EAN or UPC | 800675051242 |

