- BS Series Normal-Duty Pillow Block
- 35 mm Shaft
- 106 mm Bolt Hole Spacing
- 39.700 mm Center Line to Base
- Pressed Steel
| Shaft Dia. | 35 mm |
| Series | BS |
| Base Height | 4.6 mm |
| Housing No. | BS207 |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 106 mm |
| Housing Height | 78 mm |
| Mounted Unit Duty | Normal-Duty |
| Pillow Block Type | Thru-Bolt |
| Base Length | 129 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Housing Material | Pressed Steel |
| Bolt Holes | 2 |
| Bolt Hole Width | 11 mm |
| Bolt Hole Length | 11 mm |
| Base Width | 42 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Lubrication | Non-Relubricatable |
| Inch/Metric | Metric |
| Weight | 2.0 LB |
| EAN or UPC | 800675052034 |

