- 3-Bolt Flange Bracket for 1" Shaft
- Normal-Duty
- Cast Iron Housing
- Eccentric Locking Collar
- Regreasable
| Overall Width | 1 1/2 in |
| Center Line to Bolt Holes | 1.8125 in |
| Shaft Dia. | 1 in |
| Bracket Length | 2.2 in |
| Seal Type | Contact Seals |
| Short Bolt Hole Spacing | 1 1/8 in |
| Flange Thickness | 0.5 in |
| Length Through Bore | 1.5 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Housing Length | 4.57 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 0.4 in |
| Bearing Type | Ball Bearing |
| Bearing Insert | SA205X1 |
| Housing Width | 1.06 in |
| Housing Height | 2.67 in |
| Long Bolt Hole Spacing | 1 5/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 800675068196 |

