- 35 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Flange Thickness | 17 mm |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Housing Width | 34 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Housing Height | 118 mm |
| Seal Type | Contact Seals |
| Overall Width | 52.59 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 51.9 mm |
| Style | 4-Bolt Flange |
| Bolt Hole Size | 14 mm |
| Duty | Normal-Duty |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing | 92 mm |
| Housing Length | 118 mm |
| Shaft Dia. | 35 mm |
| Bolt Circle Dia. | 130.1 mm |
| Bearing Design | Non-Expansion |
| Flange Style | 4-Bolt |
| Inch/Metric | Metric |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Weight | 3.8 LB |
| EAN or UPC | 800675072506 |

