PT International
FWS207X85UMM
FWS200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106328232
- 85 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Shaft Dia. | 85 mm |
| Bolt Circle Dia. | 130.1 mm |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Length | 118 mm |
| Flange Style | 4-Bolt |
| Housing Width | 34 mm |
| Bolt Hole Spacing | 92 mm |
| Flange Thickness | 17 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Housing Height | 118 mm |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Overall Width | 52.59 mm |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 14 mm |
| Weight | 3.8 LB |
