- 65 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Shaft Dia. | 65 mm |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Overall Width | 84.9 mm |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Flange Thickness | 19 mm |
| Flange Style | 4-Bolt |
| Bolt Circle Dia. | 210.7 mm |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 149 mm |
| Housing Construction | 1 Piece |
| Length Through Bore | 82.6 mm |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Housing Height | 188 mm |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 20 mm |
| Housing Length | 188 mm |
| Housing Width | 53 mm |
| Housing Material | Cast Iron |
| Weight | 12.9 LB |
| EAN or UPC | 800675073718 |

