- 1 1/2" ID x 80 mm OD x 18 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
| O.D. | 80 mm |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 18 mm |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| I.D. | 1 1/2 in |
| Bore Type | Round Bore, Inch Type |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Overall Width | 56.34 mm |
| Lubrication | Relubricatable |
| Weight | 1.9 LB |
| EAN or UPC | 800675083731 |

