- 17 mm Shaft, Contact Seals, Eccentric Collar, Non-Relubricatable, Non-Expansion Type
| Mounted Unit Duty | Normal-Duty |
| Flange Style | 2-Bolt |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Flange Thickness | 9.5 mm |
| Length Through Bore | 31.6 mm |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Bolt Hole Size | 8 mm |
| Housing Width | 18 mm |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 63.5 mm |
| Bolt Hole Spacing | 63.5 mm |
| Housing Height | 56 mm |
| Shaft Dia. | 17 mm |
| Lubrication | Non-Relubricatable |
| Flange Type | 2-Bolt Flange |
| Overall Width | 32.1 mm |
| Housing Material | Cast Iron |
| Style | 2-Bolt Flange |
| Inch/Metric | Metric |
| Housing Length | 81 mm |
| Duty | Normal-Duty |
| Weight | 1.2 LB |
| EAN or UPC | 800675094300 |

