- 35 mm Shaft, Contact Seals, Setscrew Locking, Non-Relubricatable, Non-Expansion Type
| Housing Material | Cast Iron |
| Bolt Hole Size | 12 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Bolt Circle Dia. | 100 mm |
| Length Through Bore | 38.4 mm |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Flange Thickness | 13 mm |
| Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Flange Style | 2-Bolt |
| Housing Height | 89 mm |
| Inch/Metric | Metric |
| Flange Type | 2-Bolt Flange |
| Housing Length | 122 mm |
| Shaft Dia. | 35 mm |
| Lubrication | Non-Relubricatable |
| Bolt Hole Spacing | 100 mm |
| Overall Width | 37.4 mm |
| Housing Width | 24 mm |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Weight | 2.8 LB |
| EAN or UPC | 800675094997 |

