PT International
OWF206X1-1/8A
OWF200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106321429
- 1.125" Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Housing Width | 1.38 in |
| Seal Type | Contact Seals |
| Overall Width | 2.04 in |
| Housing Height | 3.15 in |
| Bolt Hole Spacing | 4.58 in |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 4.58 in |
| Housing Length | 5.57 in |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.125 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Flange Thickness | 0.47 in |
| Bolt Hole Size | 0.45 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Bearing Insert | HC206X1-1/8 |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Weight | 2.4 LB |
| EAN or UPC | 800675099398 |
