PT International
OWFK201X1/2
OWFK200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #106430325
- 1 1/2 in Shaft, Contact Seals. Eccentric Locking Collar, Non-Relubricatable, Non-Expansion
| Bolt Circle Dia. | 1.44 in |
| End Type | Open End |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 1.44 in |
| Flange Thickness | 0.59 in |
| Bearing Design | Non-Expansion |
| Overall Width | 1.01 in |
| Housing Length | 3.19 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Non-Relubricatable |
| Shaft Dia. | 1.5 in |
| Mounted Unit Duty | Normal-Duty |
| Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Bolt Hole Size | 0.28 in |
| Flange Type | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Housing Width | 0.59 in |
| Housing Height | 2.32 in |
| Weight | 1.3 LB |
| EAN or UPC | 800675100827 |
