PT International
OWFX210-45MM
OWFX200 Series Medium-Duty Cast Iron 2-Bolt Flange Unit
Item #106375395
- 45 mm Shaft, Contact Seals, Eccentric Collar, Regreasable, Non-Expansion Type
| Bolt Hole Size | 13.5 mm |
| Housing Length | 189 mm |
| Locking Device | Eccentric Locking Collar |
| Flange Thickness | 16 mm |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Shaft Dia. | 45 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Height | 111 mm |
| Overall Width | 63.6 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Flange Style | 2-Bolt |
| Bolt Hole Spacing | 157 mm |
| Housing Width | 47.5 mm |
| Mounted Unit Duty | Medium-Duty |
| Bolt Circle Dia. | 157 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Style | 2-Bolt Flange |
| Duty | Medium-Duty |
| Weight | 5.5 LB |
