- 30 mm ID x 62 mm OD x 16 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Bore Type | Round Bore, Metric Type |
| O.D. | 62 mm |
| Outer Ring Width | 16 mm |
| Overall Width | 31.21 mm |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| I.D. | 30 mm |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Weight | 0.7 LB |
| EAN or UPC | 800675119072 |

