- SW Series Normal-Duty Pillow Block
- 25 mm Shaft
- 102.500 mm Bolt Hole Spacing
- 36.500 mm Center Line to Base
- Cast Iron
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Base Width | 36 mm |
| Lubrication | Relubricatable |
| Base Height | 14.5 mm |
| Bolt Hole Width | 11.5 mm |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 25 mm |
| Bolt Hole Length | 16 mm |
| Housing No. | SW205 |
| Bolt Hole Spacing | 102.5 mm |
| Housing Height | 70 mm |
| Base Length | 130 mm |
| Series | SW |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Bearing Insert | HC205X25 |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 45 mm |
| Seal Type | Contact Seals |
| Weight | 1.8 LB |
| EAN or UPC | 800675137670 |

