- SW Series Normal-Duty Pillow Block
- 35 mm Shaft
- 126 mm Bolt Hole Spacing
- 47.600 mm Center Line to Base
- Cast Iron
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Bolt Hole Width | 13.5 mm |
| Bolt Holes | 2 |
| Housing Height | 93 mm |
| Base Length | 160 mm |
| Bolt Hole Spacing | 126 mm |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Housing No. | SW207 |
| Base Width | 45 mm |
| Lubrication | Relubricatable |
| Shaft Dia. | 35 mm |
| Base Height | 19 mm |
| Bolt Hole Length | 18 mm |
| Series | SW |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Overall Width | 54.8 mm |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Bearing Insert | HC207-35 |
| Weight | 3.7 LB |
| EAN or UPC | 800675138219 |

