- SWX Series Medium-Duty Pillow Block
- 1 7/16" Shaft
- 5.310" Bolt Hole Spacing
- 2 1/8" Center Line to Base
- Cast Iron
| Bolt Hole Spacing | 5.31 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Overall Width | 2.13 in |
| Housing No. | SWX208 |
| Shaft Dia. | 1.4375 in |
| Base Length | 6.89 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Series | SWX |
| Inch/Metric | Inch |
| Base Width | 1.89 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Medium-Duty |
| Base Height | 3/4 in |
| Housing Height | 3.9 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 0.94 in |
| Bearing Insert | UCX08X1-7/16 |
| Bolt Hole Width | 0.53 in |
| Housing Material | Cast Iron |
| Weight | 5.5 LB |
| EAN or UPC | 800675142070 |

