- SWX Series Medium-Duty Pillow Block
- 35 mm Shaft
- 135 mm Bolt Hole Spacing
- 54.000 mm Center Line to Base
- Cast Iron
| Bolt Holes | 2 |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing Height | 99 mm |
| Inch/Metric | Metric |
| Base Length | 175 mm |
| Shaft Dia. | 35 mm |
| Series | SWX |
| Base Height | 19 mm |
| Locking Device | Setscrew Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 135 mm |
| Base Width | 48 mm |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Bolt Hole Width | 13.5 mm |
| Bolt Hole Length | 24 mm |
| Housing Material | Cast Iron |
| Overall Width | 54.1 mm |
| Bearing Insert | UCX08X35 |
| Mounted Unit Duty | Medium-Duty |
| Housing No. | SWX208 |
| Weight | 5.5 LB |
| EAN or UPC | 800675142087 |

