- SWX Series Medium-Duty Pillow Block
- 55 mm Shaft
- 190 mm Bolt Hole Spacing
- 69.800 mm Center Line to Base
- Cast Iron
| Series | SWX |
| Base Width | 60 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 69.7 mm |
| Housing No. | SWX212 |
| Housing Height | 140 mm |
| Housing Construction | 1 Piece |
| Base Height | 25 mm |
| Bolt Hole Length | 27 mm |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Shaft Dia. | 55 mm |
| Bolt Hole Spacing | 190 mm |
| Bearing Design | Non-Expansion |
| Bolt Holes | 2 |
| Bearing Insert | UCX12X55 |
| Base Length | 240 mm |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bolt Hole Width | 18 mm |
| Mounted Unit Duty | Medium-Duty |
| Weight | 11.0 LB |
| EAN or UPC | 800675142193 |

