Skip to content Skip to navigation menu
PT InternationalTB205X7/8

TB205X7/8

TB Series Cast Iron Tapped Base Pillow Block
Item #106342904
  • TB Series Normal-Duty Pillow Block
  • 7/8" Shaft
  • 2" Bolt Hole Spacing
  • 1 7/16" Center Line to Base
  • Cast Iron
  • Regreasable
  • Contact Seals
+ Show More + Show Less
PT InternationalTB205X7/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • TB Series Normal-Duty Pillow Block
  • 7/8" Shaft
  • 2" Bolt Hole Spacing
  • 1 7/16" Center Line to Base
  • Cast Iron
Housing No. TB205
Overall Width 1.8 in
Base Length 3.3 in
Lubrication Relubricatable
End Type Open End
Housing Construction 1 Piece
Bolt Hole Length N/A
Housing Material Cast Iron
Bolt Holes 2
Bearing Type Ball Bearing
Inch/Metric Inch
Mounted Unit Duty Normal-Duty
Bearing Design Non-Expansion
Bolt Hole Spacing 2 in
Base Width 1 1/2 in
Locking Device Eccentric Locking Collar
Seal Type Contact Seals
Bolt Hole Spacing Range [Max] 2 in
Base Height 0.06 in
Pillow Block Type Tapped Base
Bolt Hole Width N/A
Shaft Dia. 0.875 in
Series TB
Housing Height 2.76 in
Weight 1.8 LB
EAN or UPC 800675146948
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison