PT International
UCF211X2-1/8
UCF200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106382898
- 2.125" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bolt Circle Dia. | 7.24 in |
| Shaft Dia. | 2.125 in |
| Mounted Unit Duty | Normal-Duty |
| Housing Width | 1.69 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 5.12 in |
| Duty | Normal-Duty |
| Flange Thickness | 0.71 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bolt Hole Size | 3/4 in |
| Style | 4-Bolt Flange |
| Housing Height | 6.38 in |
| Overall Width | 2.3 in |
| Housing Length | 6.38 in |
| Bearing Design | Non-Expansion |
| Weight | 9.2 LB |
| EAN or UPC | 800675155643 |
