PT International
UCFL206X1-1/4
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #102943814
- 1.25" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 4.61 in |
| Style | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Overall Width | 1.58 in |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 4.61 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Size | 0.63 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Width | 1.22 in |
| Housing Height | 3.15 in |
| Housing Construction | 1 Piece |
| Flange Type | 2-Bolt Flange |
| Flange Thickness | 0.51 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.25 in |
| Housing Length | 5.83 in |
| Inch/Metric | Inch |
| Bearing Insert | UC206X1-1/4 |
| Weight | 2.2 LB |
| EAN or UPC | 800675157845 |
